Ext Circlip Pliers, 90 deg., 3-3/8"-5-1/2", Material: Chrome Vanadium Steel, Roller Bearing Steel

  • Mfr # 8000 AE 41

  • Zoro # G9062700


product price:  $70.59
/ea

Key Features

Features
For Safety Rings as Per Din 471, Din 983, Din 5254; Form B, 90 Angled Jaws, Inside-Positioned Opening Spring
Material
Chrome Vanadium Steel, Roller Bearing Steel
Overall Length
311mm
Plier Item
Circlip Pliers for External Retaining Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8000 AE 41
Zoro #
G9062700
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
311mm

Details

Features
For Safety Rings as Per Din 471, Din 983, Din 5254; Form B, 90 Angled Jaws, Inside-Positioned Opening Spring
Material
Chrome Vanadium Steel, Roller Bearing Steel
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext Circlip Pliers,90 deg.,3-3/8"-5-1/2"

Description

Ext Circlip Pliers,90 deg.,3-3/8"-5-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.