Zoro Homepage

Ext. Circlip Pliers, 90 deg., 3/8"-1"

  • Mfr # 8000 A 11

  • Zoro # G9062588


product price: $23.75
/ea

Key Features

Features
For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Overall Length
130mm
Plier Item
Circlip Pliers for External Retaining Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000 A 11
Zoro #
G9062588
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
130mm

Details

Features
For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext. Circlip Pliers,90 deg.,3/8"-1"

Description

Ext. Circlip Pliers,90 deg.,3/8 In.-1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.