Ext. Circlip Pliers, 90 deg., 3/8"-1", Material: Chrome Vanadium Steel, Roller Bearing Steel
Mfr # 8000 AE 11
Zoro # G9062615
product price:Â $32.69
/eaKey Features
Features
For Safety Rings as Per Din 471, Din 983, Din 5254; Form B, 90 Angled Jaws, Inside-Positioned Opening Spring
Material
Chrome Vanadium Steel, Roller Bearing Steel
Overall Length
133mm
Plier Item
Circlip Pliers for External Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000 AE 11
Zoro #
G9062615
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
133mm
Details
Features
For Safety Rings as Per Din 471, Din 983, Din 5254; Form B, 90 Angled Jaws, Inside-Positioned Opening Spring
Material
Chrome Vanadium Steel, Roller Bearing Steel
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext. Circlip Pliers,90 deg.,3/8"-1"
Description
Ext. Circlip Pliers,90 deg.,3/8"-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.