Ext Circlip Pliers, Straight, 3-3/8"-5.5", Material: Chrome Vanadium Steel, Oil-hardened
Mfr # 8000 A 4
Zoro # G9062229
product price:Â $79.55
/ea
Free Shipping & Returns
Key Features
Features
For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Overall Length
320mm
Plier Item
Circlip Pliers for External Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000 A 4
Zoro #
G9062229
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
320mm
Details
Features
For Retaining Rings as Per Din 471, Din 983, Din 5254; Form A Straight Tips With Opening Spring and Clamping Protection
Material
Chrome Vanadium Steel, Oil-hardened
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext Circlip Pliers,Straight,3-3/8"-5.5"
Description
Ext Circlip Pliers,Straight,3-3/8"-5.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.