
Ext. Circlip Pliers, Straight, 3/8"-1", Material: Chrome Vanadium Steel, Roller Bearing Steel
Mfr # 8000 AE 1
Zoro # G9062551
product price:Â $40.75
/eaKey Features
Features
For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring
Material
Chrome Vanadium Steel, Roller Bearing Steel
Overall Length
145mm
Plier Item
Circlip Pliers for External Retaining Rings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8000 AE 1
Zoro #
G9062551
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
145mm
Details
Features
For Safety Rings as Per Din 471, Din 983, Din 5254; Form A, Straight Jaws, Inside-Positioned Opening Spring
Material
Chrome Vanadium Steel, Roller Bearing Steel
Plier Item
Circlip Pliers for External Retaining Rings
Item
Ext. Circlip Pliers,Straight,3/8"-1"
Description
Ext. Circlip Pliers,Straight,3/8"-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.