Zoro Homepage

Face Spanner Wrench, 13" Capacity, 7" L

  • Mfr # 44 3

  • Zoro # G7747330


product price: $43.19
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
330 mm
Application
Servicing Collars and Lock Nut Rings
Pin Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 3
Zoro #
G7747330
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
3 mm
Pin Length
9/64 in
Overall Length
7 in
Hook Thickness
1/4 in
Hook Depth
1/8 in
Pin Diameter
7/64 in

Details

Item
Adjustable Face Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
330 mm
Application
Servicing Collars and Lock Nut Rings
Standards
DIN 3116
Tether Style
Tether Capable
Side or Face Opening
Face
Measurement Type
Metric
Pin Shape
Round
Handle Color
Gray
Corrosion Resistant
No
Weight
0.32 lb
Nonsparking
No
Non-Magnetic
No
Insulated
No
Adjustable
Manual
Handle Type
One Piece
Maximum Jaw Capacity
7 in
Adjustment Type
Joint
Material
Alloy Steel

Description

With a 7" L overall length, the GEDORE 44 3 Face Spanner Wrench is ideal for servicing collars and lock nut rings. This adjustable face spanner wrench has a 13" capacity. The wrench is made of chrome vanadium steel, making it durable and reliable. It has a manganese phosphate finish that protects against corrosion and rust. The alloy steel material ensures you can rely on this tool to last through many projects. This manual adjustable face spanner wrench from GEDORE will be your go-to tool when you need to service collars or lock nut rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.