Zoro Homepage

Face Spanner Wrench, 13" Capacity, 7" L

  • Mfr # 44 4

  • Zoro # G7747349


product price: $45.79
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
330 mm
Application
Servicing Collars and Lock Nut Rings
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44 4
Zoro #
G7747349
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 in
Pin Length
3/16 in
Pin Dia.
4 mm
Hook Depth
1/8 in
Hook Thickness
3/8 in
Pin Diameter
5/32 in

Details

Item
Adjustable Face Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
330 mm
Application
Servicing Collars and Lock Nut Rings
Standards
DIN 3116
Adjustment Type
Joint
Maximum Jaw Capacity
7 in
Handle Type
One Piece
Side or Face Opening
Face
Weight
0.33 lb
Non-Magnetic
No
Nonsparking
No
Measurement Type
Metric
Pin Shape
Round
Insulated
No
Material
Alloy Steel
Handle Color
Gray
Tether Style
Tether Capable
Adjustable
Manual
Corrosion Resistant
No

Description

If you are servicing collars and lock nut rings, the GEDORE 44 4 Face Spanner Wrench is the perfect tool for the job. This wrench can be used to service collars and lock nut rings on bearings. It has a 13" capacity and 7" length. The pin diameter measures 4 mm. The face spanner wrench is made of chrome vanadium steel for added durability. For use with bearings, this adjustable face spanner wrench will provide an excellent grip and maximum torque without slipping or stripping bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.