Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine Needle Nose Electronic Pliers, 6.25"

  • Mfr # 8305-6

  • Zoro # G9064170


product price: $48.59
/ea

Key Features

Overall Length
160mm
Handle Type
Electrostatic Discharge Protection
Features
Fine Needle Nose Electronic Pliers; Extra Slim Jaws and Fine Point; Without File-Cut
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8305-6
Zoro #
G9064170
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
160mm

Details

Item
Fine Needle Nose Electronic Pliers,6.25"
Handle Type
Electrostatic Discharge Protection
Features
Fine Needle Nose Electronic Pliers; Extra Slim Jaws and Fine Point; Without File-Cut
Number of Pieces
1

Description

Fine Needle Nose Electronic Pliers,6.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.