Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Spanner Wrench, 34 to 36mm Capacity

  • Mfr # 40 Z 34-36

  • Zoro # G7747111


product price: $23.19
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Application
Servicing Collars and Lock Nut Rings
Overall Length
6 3/4 in
Pin Length
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 Z 34-36
Zoro #
G7747111
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 3/4 in
Pin Length
9/64 in
Pin Dia.
4 mm
Hook Thickness
1/4 in
Hook Depth
1/8 in
Pin Diameter
9/64 in

Details

Item
Fixed Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
34 mm to 36 mm
Application
Servicing Collars and Lock Nut Rings
Standards
DIN 1810
Adjustable
Not Adjustable
Side or Face Opening
Side
Maximum Jaw Capacity
1 13/32 in
Handle Color
Gray
Measurement Type
Metric
Nonsparking
No
Non-Magnetic
No
Pin Shape
Round
Corrosion Resistant
No
Tether Style
Tether Capable
Weight
0.17 lb
Handle Type
One Piece
Insulated
No
Material
Alloy Steel

Description

When you need to tighten or loosen collars and lock nut rings, this Gedore 40 Z 34-36 Fixed Spanner Wrench is the tool for the job. This fixed spanner wrench has a capacity of 34 mm to 36 mm. The alloy steel material offers greater durability and resistance to corrosion. It features a manganese phosphate finish which enhances its rust protection. The chrome vanadium steel provides greater strength and toughness, as well as good resistance to wear and tear. If you are looking for a durable spanner wrench that will last through years of use, this Gedore 40 Z 34-36 Fixed Spanner Wrench is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.