Zoro Homepage

Fixed Spanner Wrench, 40 to 42mm Capacity

  • Mfr # 40 Z 40-42

  • Zoro # G7747218


product price: $23.19
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Application
Servicing Collars and Lock Nut Rings
Pin Dia.
4 mm
Overall Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 Z 40-42
Zoro #
G7747218
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
4 mm
Overall Length
6 3/4 in
Pin Length
9/64 in
Hook Thickness
1/4 in
Hook Depth
1/8 in
Pin Diameter
9/64 in

Details

Item
Fixed Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
40 mm to 42 mm
Application
Servicing Collars and Lock Nut Rings
Standards
DIN 1810
Measurement Type
Metric
Side or Face Opening
Side
Weight
0.17 lb
Insulated
No
Tether Style
Tether Capable
Adjustable
Not Adjustable
Maximum Jaw Capacity
1 21/32 in
Nonsparking
No
Material
Alloy Steel
Non-Magnetic
No
Handle Color
Gray
Corrosion Resistant
No
Pin Shape
Round
Handle Type
One Piece

Description

If you need to tighten or loosen collars and lock nut rings, the GEDORE 40 Z Fixed Spanner Wrench is the tool for you. This metric wrench has a capacity of 40-42mm. It has a chrome vanadium steel body that ensures durability and resistance to corrosion. The manganese phosphate finish adds an extra layer of protection against rust and wear. The alloy steel jaws provide maximum grip, even on small parts. You can use this wrench with confidence as it has been tested for safety and meets international standards. When you need to service collars and lock nut rings, turn to the GEDORE 40 Z Fixed Spanner Wrench for dependable results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.