Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Spanner Wrench, 45 to 50mm Capacity

  • Mfr # 40 Z 45-50

  • Zoro # G7747120


product price: $24.55
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Application
Servicing Collars and Lock Nut Rings
Overall Length
8 3/4 in
Pin Length
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 Z 45-50
Zoro #
G7747120
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 3/4 in
Pin Length
9/64 in
Pin Dia.
5 mm
Hook Thickness
1/4 in
Hook Depth
1/8 in
Pin Diameter
3/16 in

Details

Item
Fixed Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
45 mm to 50 mm
Application
Servicing Collars and Lock Nut Rings
Standards
DIN 1810
Non-Magnetic
No
Material
Alloy Steel
Handle Color
Gray
Weight
0.29 lb
Pin Shape
Round
Measurement Type
Metric
Side or Face Opening
Side
Tether Style
Tether Capable
Handle Type
One Piece
Corrosion Resistant
No
Nonsparking
No
Insulated
No
Maximum Jaw Capacity
1 31/32 in
Adjustable
Not Adjustable

Description

Fixed Spanner Wrench, Side, Alloy Steel, Manganese Phosphate, Pin Diameter 3/16 in, Hook Thickness 1/4 in, Hook Depth 1/8 in, Pin Length 9/64 in, Not Adjustable, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.