Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Spanner Wrench, 58 to 62mm Capacity

  • Mfr # 40 Z 58-62

  • Zoro # G7747251


product price: $28.49
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
58 mm to 62 mm
Application
Servicing Collars and Lock Nut Rings
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 Z 58-62
Zoro #
G7747251
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 1/2 in
Pin Length
3/16 in
Pin Dia.
5 mm
Hook Thickness
1/4 in
Hook Depth
1/8 in
Pin Diameter
3/16 in

Details

Item
Fixed Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
58 mm to 62 mm
Application
Servicing Collars and Lock Nut Rings
Standards
DIN 1810
Material
Alloy Steel
Maximum Jaw Capacity
2 7/16 in
Measurement Type
Metric
Pin Shape
Round
Corrosion Resistant
No
Side or Face Opening
Side
Tether Style
Tether Capable
Weight
0.43 lb
Insulated
No
Nonsparking
No
Non-Magnetic
No
Handle Color
Gray
Handle Type
One Piece
Adjustable
Not Adjustable

Description

The GEDORE 40 Z 58-62 Fixed Spanner Wrench is a high-quality tool made of alloy steel. It has a manganese phosphate finish and measures 9 1/2 in. overall length. The fixed spanner wrench comes with pin measurements of 5 mm in diameter and 3/16 in. in length. Designed for servicing collars and lock nut rings, the wrench has a maximum jaw capacity of 2 7/16 in.. With its chrome vanadium steel construction, this tool offers durability while providing great leverage on nuts and bolts. The GEDORE 40 Z 58-62 Fixed Spanner Wrench is an excellent tool to have when you need strength, accuracy and reliability when working with nuts and bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.