Zoro Homepage

Flat Double Box End Wrench, 12x13mm

  • Mfr # 4 12X13

  • Zoro # G9053497


product price: $18.69
/ea

Key Features

Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
149mm
Size
12mm x 13mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 12X13
Zoro #
G9053497
UPC #
04010886605387
Country of Origin
Germany

Dimensions

Overall Length
149mm
Size
12mm x 13mm

Details

Item
Flat Double Box End Wrench,12x13mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085

Description

Flat Double Box End Wrench,12x13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.