
Flat Double Box End Wrench, 19x22mm
Mfr # 4 19X22
Zoro # G9053591
product price: $23.79
/eaKey Features
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
209mm
Size
19mm x 22mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4 19X22
Zoro #
G9053591
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
209mm
Size
19mm x 22mm
Details
Item
Flat Double Box End Wrench,19x22mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
Description
Flat Double Box End Wrench,19x22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.