
Flat Double Box End Wrench, 25x28mm
Mfr # 4 25X28
Zoro # G9053689
product price: $32.49
/eaKey Features
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
289mm
Size
25mm x 28mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4 25X28
Zoro #
G9053689
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
289mm
Size
25mm x 28mm
Details
Item
Flat Double Box End Wrench,25x28mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
Description
Flat Double Box End Wrench,25x28mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.