
Flat Double Box End Wrench, 30x32mm
Mfr # 4 30X32
Zoro # G9053707
product price: $40.99
/eaKey Features
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
320mm
Size
30mm x 32mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4 30X32
Zoro #
G9053707
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
320mm
Size
30mm x 32mm
Details
Item
Flat Double Box End Wrench,30x32mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
Description
Flat Double Box End Wrench,30x32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.