
Flat Double Box End Wrench, 41x46mm
Mfr # 4 41X46
Zoro # G9053655
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
431mm
Size
41mm x 46mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4 41X46
Zoro #
G9053655
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
431mm
Size
41mm x 46mm
Details
Item
Flat Double Box End Wrench,41x46mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
Description
Flat Double Box End Wrench,41x46mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.