
Flat Double Box End Wrench, 8x9mm
Mfr # 4 8X9
Zoro # G9053506
product price: $16.39
/eaKey Features
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
Overall Length
114mm
Size
8mm x 9mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4 8X9
Zoro #
G9053506
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
114mm
Size
8mm x 9mm
Details
Item
Flat Double Box End Wrench,8x9mm
Material
Vanadium Steel 31CrV3
Finish
Chrome plated
SAE or Metric
Metric
Features
Flat Pattern, Thin Walled Rings, Acc. to DIN 837 Form B, ISO 3318, ISO 1085
Description
Flat Double Box End Wrench,8x9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.