Zoro Homepage

Flat Nose Pliers, 6-1/4"

  • Mfr # 8120-160 TL

  • Zoro # G9063260


product price: $22.69
/ea

Key Features

Handle Type
Dipped, Non-Slip
Jaw Length
51mm
Jaw Width
3.4mm
Material
Tempered steel
Overall Length
160mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8120-160 TL
Zoro #
G9063260
UPC #
-
Country of Origin
Austria

Dimensions

Jaw Length
51mm
Jaw Width
3.4mm
Overall Length
160mm

Details

Handle Type
Dipped, Non-Slip
Material
Tempered steel
Plier Item
Flat Nose Pliers
Item
Flat Nose Pliers,6-1/4"

Description

Flat Nose Pliers,6-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.