Zoro Homepage

Flat Ring Wrench, E10xE

  • Mfr # TX 4 E10XE12

  • Zoro # G9054075


product price: $22.45
/ea

Key Features

Finish
Chrome plated
Overall Length
140mm
Features
Thin Walled Rings and Flat
Head Size
E10 x E12
Measurement Type
Torx®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX 4 E10XE12
Zoro #
G9054075
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140mm
Head Size
E10 x E12

Details

Finish
Chrome plated
Features
Thin Walled Rings and Flat
Measurement Type
Torx®

Description

Flat Ring Wrench,E10xE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.