Zoro Homepage

Flat Ring Wrench, E14xE

  • Mfr # TX 4 E14XE18

  • Zoro # G9054066


product price: $28.19
/ea

Key Features

Finish
Chrome plated
Overall Length
180mm
Features
Thin Walled Rings and Flat
Head Size
E14 x E18
Measurement Type
Torx®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX 4 E14XE18
Zoro #
G9054066
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
180mm
Head Size
E14 x E18

Details

Item
Flat Ring Wrench,E14xE
Finish
Chrome plated
Features
Thin Walled Rings and Flat
Measurement Type
Torx®

Description

Flat Ring Wrench,E14xE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.