Zoro Homepage

Flat Ring Wrench, E6xE8

  • Mfr # TX 4 E6XE8

  • Zoro # G9054118


product price: $21.19
/ea

Key Features

Finish
Chrome plated
Overall Length
110mm
Features
Thin Walled Rings and Flat
Head Size
E6 x E8
Measurement Type
Torx®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX 4 E6XE8
Zoro #
G9054118
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110mm
Head Size
E6 x E8

Details

Item
Flat Ring Wrench,E6xE8
Finish
Chrome plated
Features
Thin Walled Rings and Flat
Measurement Type
Torx®

Description

Flat Ring Wrench,E6xE8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.