Shop GEDORE
See all product information
Create Account
Hatchet Split-Quick Ash Handle 1250G
- Mfr # 1591738
- Zoro # G812845407
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Standards
REACH Compliant
Weight of Head
1,250 g
Shaft Material
Ash
Drop Forged
Yes
Width
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1591738
- Zoro #
- G812845407
- UPC #
- 04010905070912
- Country of Origin
- Germany
- Item
- Hatchet Split-Quick Ash Handle 1250G
- Standards
- REACH Compliant
- Weight of Head
- 1,250 g
- Shaft Material
- Ash
- Drop Forged
- Yes
- Regrindable
- Yes
Dimensions
- Width
- 150 mm
- Overall Height
- 38 mm
- Handle Length
- 500 mm
- Overall Length
- 515 mm
- Blade Width
- 100 mm
Description
Hatchet Split-Quick Ash Handle 1250G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.