
Hexagon Allen Key, 0.7mm
Mfr # 42 0,7
Zoro # G8764143
product price: $1.39
/eaSold in multiples of 7 for $9.73
Key Features
Finish
Gun Metal
Material
Vanadium Steel
Measurement Type
Metric
Number of Tips
2
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42 0,7
Zoro #
G8764143
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
0.7 mm
Details
Item
Hex Key
Finish
Gun Metal
Material
Vanadium Steel
Measurement Type
Metric
Number of Tips
2
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Description
Hexagon Tork Key,0.7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.