
Hexagon Allen Key, 1.5mm
Mfr # 42 1,5
Zoro # G8764161
product price: $1.25
/eaSold in multiples of 8 for $10.00
Key Features
Tip Size
1.5 mm
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42 1,5
Zoro #
G8764161
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
1.5 mm
Details
Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0
Description
Hexagon Tork Key,1.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.