Zoro Homepage

Hexagon Allen Key, 2C-T-Handle 2.5Mm

  • Mfr # 2142 T 2,5

  • Zoro # G8500499


product price: $13.39
/ea

Key Features

Finish
Chromated
Material
Chrome Silicon Vanadium Steel
Measurement Type
Metric
Grip Style
Firm Grip
Number of Tips
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142 T 2,5
Zoro #
G8500499
UPC #
04010886933022
Country of Origin
Slovenia

Dimensions

Tip Size
2.5 mm

Details

Item
Hex Key
Finish
Chromated
Material
Chrome Silicon Vanadium Steel
Measurement Type
Metric
Grip Style
Firm Grip
Number of Tips
1
Tether Ready
No
Key Shape
T-Shape
Number of Ball Ends
0

Description

Hexagon Tork Key,2C-T-Handle 2.5Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.