Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Allen Key, 2C-T-Handle 3/8"

  • Mfr # 2142 T 3/8AF

  • Zoro # G8769560


product price: $32.29
/ea

Key Features

Finish
Chromated
Material
Chrome Silicon Vanadium Steel
Measurement Type
SAE
Key Shape
T-Shape
Number of Ball Ends
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2142 T 3/8AF
Zoro #
G8769560
UPC #
-
Country of Origin
Slovenia

Dimensions

Tip Size
3/8"

Details

Item
Hex Key
Finish
Chromated
Material
Chrome Silicon Vanadium Steel
Measurement Type
SAE
Key Shape
T-Shape
Number of Ball Ends
0
Grip Style
Firm Grip
Number of Tips
1
Tether Ready
Yes

Description

Hexagon Tork Key,2C-T-Handle 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.