
Hexagon Allen Key, 2C-T-Handle 7mm
Mfr # 2142 T 7
Zoro # G8500639
product price: $18.75
/eaKey Features
Finish
Chromated
Material
Chrome Silicon Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Key Shape
T-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2142 T 7
Zoro #
G8500639
UPC #
04010886933121
Country of Origin
Slovenia
Dimensions
Tip Size
7 mm
Details
Item
Hex Key
Finish
Chromated
Material
Chrome Silicon Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Key Shape
T-Shape
Number of Ball Ends
0
Number of Tips
1
Grip Style
Firm Grip
Description
Hexagon Tork Key,2C-T-Handle 7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.