Zoro Homepage

Hexagon Allen Key, 32mm

  • Mfr # 42 32

  • Zoro # G8764362


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Tip Size
32 mm
Finish
Chrome plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 32
Zoro #
G8764362
UPC #
04010886634271
Country of Origin
Germany

Dimensions

Tip Size
32 mm

Details

Item
Hex Key
Finish
Chrome plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0

Description

Hexagon Tork Key,32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.