Zoro Homepage

Hexagon Allen Key, 8mm

  • Mfr # 42 Z 8

  • Zoro # G8765062


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Tip Size
8 mm
Finish
Zinc Plated
Material
Chrome Vanadium Steel
Measurement Type
Metric
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 Z 8
Zoro #
G8765062
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
8 mm

Details

Item
Hex Key
Finish
Zinc Plated
Material
Chrome Vanadium Steel
Measurement Type
Metric
Number of Tips
2
Key Shape
L-Shape
Tether Ready
No
Number of Ball Ends
0

Description

Hexagon Tork Key,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.