Zoro Homepage

Hexagon Allen Key, 9mm

  • Mfr # 42 9

  • Zoro # G8764259


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Tip Size
9 mm
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 9
Zoro #
G8764259
UPC #
-
Country of Origin
Austria

Dimensions

Tip Size
9 mm

Details

Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
Number of Tips
2
Number of Ball Ends
0
Key Shape
L-Shape
Tether Ready
No

Description

Hexagon Tork Key,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.