
Hexagon Allen Key, Extra Long, 1/2"
Mfr # 42 EL 1/2AF
Zoro # G8764773
product price: $18.39
/eaKey Features
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Number of Ball Ends
0
Key Shape
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42 EL 1/2AF
Zoro #
G8764773
UPC #
-
Country of Origin
Austria
Dimensions
Tip Size
1/2"
Length Family
Extra Long
Details
Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2
Tether Ready
No
Description
Hexagon Tork Key,Extra Long,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.