
Hexagon Allen Key, Extra Long, 12mm
Mfr # 42 KEL 12
Zoro # G8765117
product price: $21.49
/eaKey Features
Tip Size
12 mm
Finish
Chrome Plated
Material
Vanadium Steel
Measurement Type
Metric
Key Shape
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42 KEL 12
Zoro #
G8765117
UPC #
-
Country of Origin
Austria
Dimensions
Tip Size
12 mm
Length Family
Extra Long
Details
Item
Hex Key
Finish
Chrome Plated
Material
Vanadium Steel
Measurement Type
Metric
Key Shape
L-Shape
Tether Ready
No
Number of Tips
2
Number of Ball Ends
1
Description
Hexagon Tork Key,Extra Long,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.