
Hexagon Allen Key, Extra Long, 2mm
Mfr # 42 EL 2 (5/64AF)
Zoro # G8764548
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Length Family
Extra Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42 EL 2 (5/64AF)
Zoro #
G8764548
UPC #
-
Country of Origin
Austria
Dimensions
Tip Size
2 mm
Length Family
Extra Long
Details
Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Number of Tips
2
Key Shape
L-Shape
Number of Ball Ends
0
Description
Hexagon Tork Key,Extra Long,2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.