
Hexagon Allen Key, Extra Long, 6mm
Mfr # 42 KEL 6
Zoro # G8764861
product price: $10.15
/eaKey Features
Tip Size
6 mm
Finish
Chrome Plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42 KEL 6
Zoro #
G8764861
UPC #
-
Country of Origin
Austria
Dimensions
Tip Size
6 mm
Length Family
Extra Long
Details
Item
Hex Key
Finish
Chrome Plated
Material
Vanadium Steel
Measurement Type
Metric
Tether Ready
No
Number of Tips
2
Number of Ball Ends
1
Key Shape
L-Shape
Description
Hexagon Tork Key,Extra Long,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.