Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Allen Key, Extra Long, 8mm

  • Mfr # 42 KEL 8

  • Zoro # G8764907


product price: $11.15
/ea

Key Features

Tip Size
8 mm
Finish
Chrome Plated
Material
Vanadium Steel
Measurement Type
Metric
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 KEL 8
Zoro #
G8764907
UPC #
04010886637074
Country of Origin
Austria

Dimensions

Tip Size
8 mm
Length Family
Extra Long

Details

Item
Hex Key
Finish
Chrome Plated
Material
Vanadium Steel
Measurement Type
Metric
Number of Tips
2
Number of Ball Ends
1
Key Shape
L-Shape
Tether Ready
No

Description

Hexagon Tork Key,Extra Long,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.