Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Allen Key, Extra Long, 9/16"

  • Mfr # 42 EL 9/16AF

  • Zoro # G8764721


product price: $25.99
/ea

Key Features

Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Key Shape
L-Shape
Number of Tips
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42 EL 9/16AF
Zoro #
G8764721
UPC #
-
Country of Origin
Austria

Dimensions

Tip Size
9/16"
Length Family
Extra Long

Details

Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Key Shape
L-Shape
Number of Tips
2
Number of Ball Ends
0
Tether Ready
No

Description

Hexagon Tork Key,Extra Long,9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.