Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Driver Set, Hand-Operated, 1/2"

  • Mfr # K 1900-018

  • Zoro # G8769341


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
18
Measurement Type
SAE/Metric/Torx(R)
SAE or Metric
SAE, Metric, Torx(R)
Tip Style
Phillips, Slotted, Hex, Torx(R)
Includes
(3) Phillips 5/16" Hex Drive Insert Bits: #2, #3, #4; (4) Slotted 5/16" Hex Drive Insert Bits: 5.5mm, 6.5mm, 8mm, 12mm; (5) Hex 5/16" Hex Drive Insert Bits: 4mm, 5mm, 6mm, 8mm, 10mm; (4) Torx 5/16" Hex Drive Insert Bits: T27, T30, T40, T45; (1) 1/2" Square Drive Female to 5/16" Hex Drive Female Adaptor; (1) 1/2" Square Drive Hand-Operated Impact Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K 1900-018
Zoro #
G8769341
UPC #
-
Country of Origin
Germany

Details

Item
Impact Driver Set,Hand-Operated,1/2"
Number of Pieces
18
Measurement Type
SAE/Metric/Torx(R)
SAE or Metric
SAE, Metric, Torx(R)
Tip Style
Phillips, Slotted, Hex, Torx(R)
Includes
(3) Phillips 5/16" Hex Drive Insert Bits: #2, #3, #4; (4) Slotted 5/16" Hex Drive Insert Bits: 5.5mm, 6.5mm, 8mm, 12mm; (5) Hex 5/16" Hex Drive Insert Bits: 4mm, 5mm, 6mm, 8mm, 10mm; (4) Torx 5/16" Hex Drive Insert Bits: T27, T30, T40, T45; (1) 1/2" Square Drive Female to 5/16" Hex Drive Female Adaptor; (1) 1/2" Square Drive Hand-Operated Impact Driver

Description

Impact Driver Set,Hand-Operated,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.