Zoro Homepage

Impact Screwdriver Bit Socket, 1", 22mm

  • Mfr # IN K 21 22

  • Zoro # G8497260


product price: $56.59
/ea

Key Features

Overall Length
75mm
Material
Special Steel
Drive Size
1"
Bit Style
Hex Male
Finish
Manganese Phosphate Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN K 21 22
Zoro #
G8497260
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
75mm
Drive Size
1"
Point Size
22mm

Details

Item
Impact Screwdriver Bit Socket,1",22mm
Material
Special Steel
Bit Style
Hex Male
Finish
Manganese Phosphate Coated
Number of Pieces
1
Standards
DIN 3121 - H 25; ISO 1174
SAE or Metric
Metric
Drive Type
square
Impact Rated
Yes
Measurement Type
Metric

Description

Impact Screwdriver Bit Socket,1 In.,22mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.