Zoro Homepage

Impact Screwdriver Bit Socket, 1/2", 8mm

  • Mfr # IN K 19 8

  • Zoro # G8758607


product price: $24.69
/ea

Key Features

Overall Length
44mm
Number of Pieces
1
Measurement Type
Metric
Drive Size
1/2"
Drive Type
square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN K 19 8
Zoro #
G8758607
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
44mm
Drive Size
1/2"
Point Size
8mm

Details

Item
Impact Screwdriver Bit Socket,1/2",8mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Hex Male
Material
Special Steel
Finish
Manganese Phosphate Coated
SAE or Metric
Metric
Impact Rated
Yes
Standards
DIN 3121 - G 12.5; ISO 1174

Description

Impact Screwdriver Bit Socket,1/2 In.,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.