
Impact Screwdriver Bit Socket, 3/4", 19mm
Mfr # IN K 32 19
Zoro # G8762612
product price: $36.49
/eaKey Features
Number of Pieces
1
Measurement Type
Metric
Drive Size
3/4"
Drive Type
square
Bit Style
Hex Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN K 32 19
Zoro #
G8762612
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
64mm
Drive Size
3/4"
Point Size
19mm
Details
Item
Impact Screwdriver Bit Socket,3/4",19mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Hex Male
Material
Special Steel
Finish
Manganese Phosphate Coated
Standards
DIN 3121 - H 20; ISO 1174
SAE or Metric
Metric
Impact Rated
Yes
Description
Impact Screwdriver Bit Socket,3/4 In.,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.