1" Square Drive Impact Socket Gun Metal, 1", Hex 33mm
- Mfr # K 21 33
- Zoro # G8497382
product price:Â
$
56.29
/ea
Key Features
Drive Size
1 in
Size
33mm
Overall Length
60 mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 21 33
- Zoro #
- G8497382
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1 in
- Size
- 33mm
- Overall Length
- 60 mm
- Operating Depth
- 18 mm
- Working Length
- 62 mm
- Insert Dia. 1
- 54 mm
- Insert Dia. 2
- 54 mm
- Width Across Flats
- 33 mm
Details
- Item
- Impact Socket,1",Hex 33mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Category Type
- Hex Socket
- Material
- Steel
- Socket Type
- Hexagon Impact
- Surface Finish
- Gun-Metal Finish
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant
Description
Impact Socket,1 In.,Hex 33mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.