Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-7 Star Screwdriver Bit 125mmL
- Mfr # 6607
- Zoro # G023582658
original price:Â $5.08 , new price: $4.57 , 10 percent off
new price:Â
$
4.57
/ea
Sold in multiples of 2 for
$9.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6607
- Zoro #
- G023582658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-7 Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 6607, Precision Screwdriver Bit This T-7 star screwdriver bit is built for precision fastening with a 1/4 inch hex shank and a 125mm overall length. It's designed to balance reach and control while maintaining consistent fit in compatible bit holders and drivers. Made from High Speed Steel, the bit is engineered for strength, durability, and corrosion resistance. Clear size stamping supports fast identification and cleaner tool organization, especially in busy professional environments. Key Benefits T-7 star screwdriver bit profile supports accurate engagement and reduced slippage. 1/4 inch hex shank fits common drivers and bit holders. 125mm overall length improves access while maintaining control and stability. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Heat-treated design provides a tough exterior with a strong inner core. Stamped size markings enable quick identification and consistent tool organization. SKU 6607 is built for professional technicians who need dependable precision-drive performance over long-term, heavy use. From material choice to heat treatment and permanent size marking, every detail supports repeatable results and reliable service life in demanding work conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.