Shop GEDORE
See all product information
Create Account
1/2" Square Drive Impact Socket Manganese Phosphate, 1/2", Sleeve 19mm
Mfr # K 19 LS 19
Zoro # G8759191
product price:Â
$
52.19
/ea
Key Features
Drive Size
1/2 in
Size
19mm
Overall Length
82mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K 19 LS 19
- Zoro #
- G8759191
- UPC #
- -
- Country of Origin
- Germany
- Item
- Impact Socket,1/2",Sleeve 19mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Manganese Phosphate
- Category Type
- Impact Socket
- Socket Type
- Hexagon, Long Pattern Impact
- Material
- Steel
- Color Tone
- Traffic Green
- Color
- RAL 6024
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - G 12.5
Description
Impact Socket,1/2 In.,Sleeve 19mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.