Shop NICHOLSON
See all product information
Create Account
10" Mill Single Cut Second File
- Mfr # 08673NN
- Zoro # G3071397
product price:Â
$
12.39
/ea
Key Features
Profile Shape
Rectangular
Length
10 in
Cut Type
Second/Single
Thickness
1 1/64 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08673NN
- Zoro #
- G3071397
- UPC #
- 037103333957
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Second/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Finish
- Natural
- Edges
- (2) Square Single Cut
- Handle Design
- Tang
- Includes Handle
- No
- File Style
- American Pattern File
- File Body Finish
- Natural
- Number of Cut Edges
- 4
- File Material
- Natural
- File Coarseness
- Second Cut
- File Type
- Machinists File
- Rigidity
- Rigid
- Face Cut Style
- Single-Cut
- Edge Cut Style
- Single
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Taper
- Regular Taper
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 10 in
- Thickness
- 1 1/64 in
- Width
- 31/32 in
- File Width
- 61/64 in
- File Length without Tang
- 10 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 1 1/64 in, File Width 61/64 in, Number of Cut Edges 4, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, File Material Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.