Shop GEDORE
See all product information
Create Account
3/4" Square Drive Impact Socket Gun Metal, 3/4", Impact-Fix 27mm
Mfr # K 32 S 27
Zoro # G8763540
product price:Â
$
42.19
/ea
Key Features
Drive Size
3/4 in
Size
27mm
Overall Length
48mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K 32 S 27
- Zoro #
- G8763540
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 3/4 in
- Size
- 27mm
- Overall Length
- 48mm
- Operating Depth
- 12.6 mm
- Insert Dia. 1
- 43.6 mm
- Insert Dia. 2
- 44 mm
Details
- Item
- Impact Socket,3/4",Impact-Fix 27mm
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Gun Metal
- Socket Type
- Hexagon UD Profile Impact
- Category Type
- Impact Socket
- Material
- Chrom-Vanadium-Steel 59CrV4
- Standards
- REACH Compliant, DIN 3129
- Actuation Type
- Machine-Operated
Description
Impact Socket,3/4 In.,Impact-Fix 27mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.