Shop GENIUS TOOLS
Create Account
3/8in Dr. Impact Extension Bar, 200 mmL (New Item # 310008)
- Mfr # 380037
- Zoro # G623582461
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380037
- Zoro #
- G623582461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Extension Bar 200mm Length 3/8 Inch Drive Heavy-Duty Steel Construction - 380037 Impact Socket Extension This 3/8 inch drive impact extension bar adds reach between your impact-rated socket and ratchet or impact tool. With a 200mm (7.87 inch) overall length, it helps access fasteners located deeper in engine bays, assemblies, and tight work areas without changing your setup. Built from chromium-vanadium steel alloy, it is designed for strength and durability while offering anti-corrosive properties. A heat-treated construction with oil quenching and a matte black oxide coating supports a tough exterior and strong inner core for long-term professional use. Key Benefits 3/8 inch drive impact extension bar for added reach in tight spaces. 200mm (7.87 inch) overall length balances access with controlled handling. Chromium-vanadium steel alloy provides high strength and durable service life. Anti-corrosive properties help resist wear and surface degradation over time. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating supports durability and a professional, impact-ready finish. Size stamped on the bar for permanent, quick, and clear identification. Meets or exceeds ANSI standards and is designed for professional technicians who rely on tools built for heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.