Shop GEDORE
See all product information
Create Account
3/8" Square Drive Impact Socket Gun Metal, 3/8", Torx E7
- Mfr # TX K 30 E7
- Zoro # G8761693
product price:Â
$
12.99
/ea
Key Features
Drive Size
3/8 in
Size
E7
Overall Length
32mm
SAE or Metric
SAE
Finish
Gun Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX K 30 E7
- Zoro #
- G8761693
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Size
- E7
- Overall Length
- 32mm
- Screw Size
- M6
- Insert Dia. 1
- 10 mm
- Operating Depth
- 7 mm
- Insert Dia. 2
- 19 mm
Details
- Item
- Impact Socket,3/8",Torx E7
- SAE or Metric
- SAE
- Finish
- Gun Metal
- Material
- Steel
- Socket Type
- Impact
- Category Type
- Impact Socket
- Actuation Type
- Machine-Operated
- Standards
- REACH Compliant, DIN 3121 - G 10
Description
Impact Socket,3/8 In.,Torx E7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.