Shop GENIUS TOOLS
Create Account
Metric Combination 10mm Wrench
- Mfr # 748210
- Zoro # G923583700
original price:Â $5.88 , new price: $5.29 , 10 percent off
new price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748210
- Zoro #
- G923583700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 10mm Mirror Finish Durable Chrome Vanadium Steel - 748210 Combination Wrench This 10mm metric combination wrench is built for precise fastener work where consistent fit, controlled leverage, and long-term durability matter. The mirror finish supports corrosion resistance, while permanent size markings help keep tool selection fast and organized. Designed for professional technicians, the wrench combines an open-end and a box-end profile in one tool, making it a practical choice for everyday service tasks. It is forged and heat treated for strength, and manufactured to meet or exceed ANSI standards. Key Benefits Metric 10mm combination pattern supports both open-end and box-end access. 162mm overall length balances leverage and control in confined areas. Chrome vanadium steel alloy provides strength with anti-corrosive properties. Mirror finish helps resist rust while maintaining a clean professional look. Forged and heat treated construction improves durability under heavy use. Stamped size markings stay readable for quick identification and organization. SKU 748210 is engineered for dependable performance over repeated tightening and loosening cycles. The combination design reduces tool changes, and the durable alloy construction supports long service life in shop environments where tools see daily, demanding use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.