Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, Hex 32 mm, 62 mm L

  • Mfr # R83003211

  • Zoro # G215867211


product price: $30.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R83003211
Zoro #
G215867211
UPC #
04060833006606
Country of Origin
Taiwan, Province of China

Details

Item
Impact Socket,1. Hex 32 mm ,62 mm L

Description

Impact Socket,1. Hex 32 mm ,62 mm L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.